text.skipToContent text.skipToNavigation

Milwaukee Cordless Sliding Mitre Saw 4933451729

Article number 7B756910
Nominal voltage (V) 18
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4000
With battery charger No
Brand Milwaukee
Type M18 FMS254-0

Specifications

Nominal voltage (V) 18
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4000
With battery charger No
Brand Milwaukee
Type M18 FMS254-0

Article numbers

Article number 7B756910
EAN 4002395279418
UBB 500651794470
UNSPSC 23231200
Manufacturer article nr  4933451729
Do not close this page. This message will disappear, when the page is fully loaded.