text.skipToContent text.skipToNavigation

Milwaukee Cordless Sabre saw M12 CHZ-202X

Article number 4Y743982
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee
Type M12 CHZ-202X

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee
Type M12 CHZ-202X

Article numbers

Article number 4Y743982
EAN 4002395006632
UBB 500513650266
UNSPSC 27111508
Manufacturer article nr  4933447738
Do not close this page. This message will disappear, when the page is fully loaded.