text.skipToContent text.skipToNavigation

Milwaukee Cordless Sabre saw M12 CHZ-0

Article number 0X455414
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Brand Milwaukee
Type M12 CHZ-0

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 15.9
Brand Milwaukee
Type M12 CHZ-0

Article numbers

Article number 0X455414
EAN 4002395005727
UBB 500513650183
UNSPSC 27111508
Manufacturer article nr  4933446960
Do not close this page. This message will disappear, when the page is fully loaded.