text.skipToContent text.skipToNavigation

Milwaukee Cordless Sabre saw C18 HZ-402B

Article number 0Q545314
Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 20
Length (mm) 375
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 20
Length (mm) 375
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee
Type C18 HZ-402B

Article numbers

Article number 0Q545314
EAN 4002395001491
UBB 500513556059
UNSPSC 27111508
Manufacturer article nr  4933441340
Do not close this page. This message will disappear, when the page is fully loaded.