text.skipToContent text.skipToNavigation

Milwaukee C18 HZ-0 Reciprocating Saw 3000SPM 20mm

Article number 4A278383
Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 20
Brand Milwaukee
Commodity code 84672290
Model C18 HZ-0
Type Reciprocating Saw

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 3000
Stroke (mm) 20
Brand Milwaukee
Commodity code 84672290
Model C18 HZ-0
Type Reciprocating Saw

Article numbers

Article number 4A278383
EAN 4002395237982
UBB 500513555978
UNSPSC 27111508
Manufacturer article nr  4933416785
Do not close this page. This message will disappear, when the page is fully loaded.