text.skipToContent text.skipToNavigation

Milwaukee Cordless Sabre saw C12 HZ-202C

Article number 9H624483
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 13
Length 280
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1.2
Number of included batteries 2

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 13
Length 280
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1.2
Number of included batteries 2
Brand MILWAUKEE
Type C12 HZ-202C

Article numbers

Article number 9H624483
EAN 4002395001200
UBB 500513554153
UNSPSC 27111508
Manufacturer article nr  4933441195
Do not close this page. This message will disappear, when the page is fully loaded.