text.skipToContent text.skipToNavigation

Milwaukee Cordless Sabre saw C12 HZ-0

Article number 6L030346
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 13
Brand Milwaukee
Type C12 HZ-0

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 13
Brand Milwaukee
Type C12 HZ-0

Article numbers

Article number 6L030346
EAN 4002395236367
UBB 500513554070
UNSPSC 27111508
Manufacturer article nr  4933411925
Do not close this page. This message will disappear, when the page is fully loaded.