text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer M18CHX-0X

Article number 3Y000102
Nominal voltage (V) 18
Max. single-blow energy (J) 2.5
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4900
Idle rotational speed (1/min) 1400 - 1400

Specifications

Nominal voltage (V) 18
Max. single-blow energy (J) 2.5
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4900
Idle rotational speed (1/min) 1400 - 1400

Article numbers

Article number 3Y000102
EAN 4002395162697
UBB 500649488342
UNSPSC 27111602
Manufacturer article nr  4933451430
Do not close this page. This message will disappear, when the page is fully loaded.