text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer M18CHPX-0X

Article number 9Z905194
Nominal voltage (V) 18
Max. single-blow energy (J) 4
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 5000
Idle rotational speed (1/min) 0 - 1350

Specifications

Nominal voltage (V) 18
Max. single-blow energy (J) 4
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 5000
Idle rotational speed (1/min) 0 - 1350

Article numbers

Article number 9Z905194
EAN 4002395163304
UBB 500649488599
UNSPSC 27111602
Manufacturer article nr  4933451431
Do not close this page. This message will disappear, when the page is fully loaded.