text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer M18 CHPX-502X

Article number 2O315270
Nominal voltage (V) 18
Battery capacity (Ah) 5
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 5000
Idle rotational speed (1/min) 1350 - 1350

Article numbers

Article number 2O315270
EAN 4002395160587
UBB 500636637315
UNSPSC 27111602
Manufacturer article nr  4933451380
Do not close this page. This message will disappear, when the page is fully loaded.