text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer M18 BH-0

Article number 8P365511
Nominal voltage (V) 18
Drill diameter in concrete (mm) 16
Max. single-blow energy (J) 1.2
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 16
Max. number of strokes (1/min) 6100

Specifications

Nominal voltage (V) 18
Drill diameter in concrete (mm) 16
Max. single-blow energy (J) 1.2
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 16
Max. number of strokes (1/min) 6100
Idle rotational speed (1/min) 0 - 1300
Number of included batteries 0
Brand Milwaukee
Type M18 BH-0

Article numbers

Article number 8P365511
EAN 4002395003730
UBB 500513658103
UNSPSC 27111602
Manufacturer article nr  4933443320
Do not close this page. This message will disappear, when the page is fully loaded.