text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer HD18 HX-0

Article number 8Q833197
Nominal voltage (V) 18
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4200

Specifications

Nominal voltage (V) 18
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4200
Number of included batteries 0
Brand Milwaukee
Type HD18 HX-0

Article numbers

Article number 8Q833197
EAN 4002395239689
UBB 500513623792
UNSPSC 27111602
Manufacturer article nr  4933408320
Do not close this page. This message will disappear, when the page is fully loaded.