text.skipToContent text.skipToNavigation

Milwaukee Cordless Rotary hammer HD18 H-402C

Article number 1Q630383
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4200
Number of included batteries 2
Brand Milwaukee
Type HD18 H-402C

Article numbers

Article number 1Q630383
EAN 4002395004355
UBB 500513623206
UNSPSC 27111602
Manufacturer article nr  4933443468
Do not close this page. This message will disappear, when the page is fully loaded.