text.skipToContent text.skipToNavigation

Milwaukee Cordless Ratchet M12 IR-201B(3/8)

Article number 7M741851
Nominal voltage (V) 12
Length (mm) 274
Battery capacity (Ah) 2
Max. torque (Nm) 47
Tool insertion 3/8 inch external square
Idle rotational speed (1/min) 0 - 250
Number of included batteries 1

Specifications

Nominal voltage (V) 12
Length (mm) 274
Battery capacity (Ah) 2
Max. torque (Nm) 47
Tool insertion 3/8 inch external square
Idle rotational speed (1/min) 0 - 250
Number of included batteries 1
Brand Milwaukee
Type M12 IR-201B 3/8

Article numbers

Article number 7M741851
EAN 4002395002023
UBB 500513655133
UNSPSC 27111701
Manufacturer article nr  4933441720
Do not close this page. This message will disappear, when the page is fully loaded.