text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Cordless Press tool ONEBLHPT-302C V-SET


Article number 6Y132845
Automatic switch-off No
Construction/operation Other
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Packed per 1

Specifications

Automatic switch-off No
Construction/operation Other
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 1
Forced process No
Brand Milwaukee
Type M18 ONEBLHPT-302C V-SET

Article numbers

Article number 6Y132845
EAN 4058546344993
UBB 500582988167
UNSPSC 27112700
Manufacturer article nr  4933478308
Do not close this page. This message will disappear, when the page is fully loaded.