text.skipToContent text.skipToNavigation

Milwaukee Cordless Press tool M18 BLHPT-202CV SET

Article number 6T747245
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No

Specifications

Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Brand MILWAUKEE
Type M18 BLHPT-202C V-SET

Article numbers

Article number 6T747245
EAN 4002395138036
UBB 500635971038
UNSPSC 41101700
Manufacturer article nr  4933451134
Do not close this page. This message will disappear, when the page is fully loaded.