text.skipToContent text.skipToNavigation

Milwaukee Cordless Press tool M18 BLHPT-202CU SET

Article number 2B561385
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No

Specifications

Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Brand MILWAUKEE
Type M18 BLHPT-202C U-SET

Article numbers

Article number 2B561385
EAN 4002395138050
UBB 500635971459
UNSPSC 41101700
Manufacturer article nr  4933451136
Do not close this page. This message will disappear, when the page is fully loaded.