text.skipToContent text.skipToNavigation

Milwaukee Cordless Press tool M18 BLHPT-202CTH SET

Article number 3G739340
Automatic switch-off No
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No

Specifications

Automatic switch-off No
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 108 - 110
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Brand Milwaukee
Type M18 BLHPT-202C TH-SET

Article numbers

Article number 3G739340
EAN 4002395138043
UBB 500635971293
UNSPSC 41101700
Manufacturer article nr  4933451135
Do not close this page. This message will disappear, when the page is fully loaded.