text.skipToContent text.skipToNavigation

Milwaukee Cordless Planer M18 BP-0

Article number 4L849630
Nominal voltage (V) 18
Planing width (mm) 82
Idle rotational speed (1/min) 14000
Brand Milwaukee
Type M18 BP-0

Specifications

Nominal voltage (V) 18
Planing width (mm) 82
Idle rotational speed (1/min) 14000
Brand Milwaukee
Type M18 BP-0

Article numbers

Article number 4L849630
EAN 4002395137374
UBB 500635970204
UNSPSC 21102005
Manufacturer article nr  4933451113
Do not close this page. This message will disappear, when the page is fully loaded.