text.skipToContent text.skipToNavigation

Milwaukee Cordless Pipe cutter C12 PPC-0

Article number 8P560407
Tube diameter (mm) 50 - 50
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No

Specifications

Tube diameter (mm) 50 - 50
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand MILWAUKEE

Article numbers

Article number 8P560407
EAN 4002395237203
UBB 500513555143
UNSPSC 23151901
Manufacturer article nr  4933416550
Do not close this page. This message will disappear, when the page is fully loaded.