text.skipToContent text.skipToNavigation

Milwaukee Cordless Percussion drill M18 BPD-0

Article number 9Q212367
Nominal voltage (V) 18
Length (mm) 198
Drill chuck span (mm) 13 - 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 38
Drill diameter wood 1st gear (mm) 38

Specifications

Nominal voltage (V) 18
Length (mm) 198
Drill chuck span (mm) 13 - 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 38
Drill diameter wood 1st gear (mm) 38
Max. torque (Nm) 50
Drill diameter wood 3rd gear (mm) 38
Drill diameter steel 3rd gear (mm) 13
Drill diameter stone 1st gear (mm) 16
Drill diameter stone 2nd gear (mm) 16
Drill diameter stone 3rd gear (mm) 16
Max. number of strokes (1/min) 28800
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Number of included batteries 0
Brand Milwaukee
Type M18 BPD-0

Article numbers

Article number 9Q212367
EAN 4002395003143
UBB 500513660323
UNSPSC 23101502
Manufacturer article nr  4933443500
Do not close this page. This message will disappear, when the page is fully loaded.