text.skipToContent text.skipToNavigation

Milwaukee Cordless Percussion drill M12 BPD-0

Article number 7E513715
Nominal voltage (V) 12
Length 190
Drill chuck span (mm) 10 - 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22

Specifications

Nominal voltage (V) 12
Length 190
Drill chuck span (mm) 10 - 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30
Drill diameter wood 3rd gear (mm) 22
Drill diameter steel 3rd gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Drill diameter stone 3rd gear (mm) 10
Max. number of strokes (1/min) 22500
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 0
Brand MILWAUKEE
Type M12 BPD-0

Article numbers

Article number 7E513715
EAN 4002395002702
UBB 500513647635
UNSPSC 23101502
Manufacturer article nr  4933441950
Do not close this page. This message will disappear, when the page is fully loaded.