text.skipToContent text.skipToNavigation

Milwaukee Cordless Percussion drill HD18 HX-402C

Article number 2Z223168
Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 3.7
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 3.7
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.4
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 30
Drill diameter wood 1st gear (mm) 30
Tool insertion SDS-plus socket
Drill diameter concrete 2nd gear (mm) 24
Drill diameter concrete 1st gear (mm) 24
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Drill diameter concrete 3rd gear (mm) 24
Drill diameter wood 3rd gear (mm) 30
Drill diameter steel 3rd gear (mm) 13
Max. number of strokes (1/min) 4200
Idle rotational speed (1/min) 1400 - 1400
Number of included batteries 2
With battery charger Yes
Type HD18 HX-402C

Article numbers

Article number 2Z223168
EAN 4002395001378
UBB 500513623875
UNSPSC 23101502
Manufacturer article nr  4933441280
Do not close this page. This message will disappear, when the page is fully loaded.