text.skipToContent text.skipToNavigation

Milwaukee Cordless Multitool M18 BMT-421C

Article number 9M357919
Nominal voltage (V) 18
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee
Type M18 BMT-421C

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Number of included batteries 2
Brand Milwaukee
Type M18 BMT-421C

Article numbers

Article number 9M357919
EAN 4002395004911
UBB 500513660240
UNSPSC 23151901
Manufacturer article nr  4933446210
Do not close this page. This message will disappear, when the page is fully loaded.