text.skipToContent text.skipToNavigation

Milwaukee Cordless Multitool C12MT-402B

Article number 5P231337
Nominal voltage (V) 12
Battery capacity (Ah) 4
Oscillating frequency (1/min) 5000
Number of included batteries 2
Brand Milwaukee
Type C12 MT-402B

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Oscillating frequency (1/min) 5000
Number of included batteries 2
Brand Milwaukee
Type C12 MT-402B

Article numbers

Article number 5P231337
EAN 4002395001989
UBB 500513554807
UNSPSC 23151901
Manufacturer article nr  4933441705
Do not close this page. This message will disappear, when the page is fully loaded.