text.skipToContent text.skipToNavigation

Milwaukee Cordless LED torch M18 TLED-0

Article number 4K594700
Design Other
Rechargeable Yes
Material Metal/Plastic
Lamp type LED not exchangeable
Degree of protection (IP) IP20
With light source Yes
Battery type Other

Specifications

Design Other
Rechargeable Yes
Material Metal/Plastic
Lamp type LED not exchangeable
Degree of protection (IP) IP20
With light source Yes
Battery type Other
Weight total (g) 700
Number of batteries 0
With batteries No
Brand Milwaukee

Article numbers

Article number 4K594700
EAN 4002395380220
UBB 500513667013
UNSPSC 27112800
Manufacturer article nr  4932430361
Do not close this page. This message will disappear, when the page is fully loaded.