text.skipToContent text.skipToNavigation

Milwaukee Cordless LED torch M12 SLED-0

Article number 1B394031
Housing colour Multi-coloured
Voltage type DC
Rechargeable Yes
Built-in charging circuit No
Material housing Other
Suitable for emergency lighting No
Nominal voltage (V) 12 - 12

Specifications

Housing colour Multi-coloured
Voltage type DC
Rechargeable Yes
Built-in charging circuit No
Material housing Other
Suitable for emergency lighting No
Nominal voltage (V) 12 - 12
Degree of protection (IP) IP24
With light source Yes
Blinking light function main lamp No
Main lamp LED not exchangeable
Rated luminous flux according to IEC 62722-2-1 (lm) 750
Brand Milwaukee

Article numbers

Article number 1B394031
EAN 4002395170159
UBB 500636641507
UNSPSC 27112800
Manufacturer article nr  4933451261
Do not close this page. This message will disappear, when the page is fully loaded.