text.skipToContent text.skipToNavigation

Milwaukee Cordless Leaf blower M18 BBL-0

Article number 0G366132
Nominal voltage (V) 18
Suction power (m³/min) 2.9
Blow speed (km/h) 42.8
Number of included batteries 0
Brand Milwaukee
Type M18 BBL-0

Specifications

Nominal voltage (V) 18
Suction power (m³/min) 2.9
Blow speed (km/h) 42.8
Number of included batteries 0
Brand Milwaukee
Type M18 BBL-0

Article numbers

Article number 0G366132
EAN 4002395004942
UBB 500513657782
UNSPSC 40101500
Manufacturer article nr  4933446216
Do not close this page. This message will disappear, when the page is fully loaded.