text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw M18BJS-402C

Article number 8I734945
Nominal voltage (V) 18
Stroke (mm) 25
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.5
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 0 - 2800
Number of included batteries 2

Specifications

Nominal voltage (V) 18
Stroke (mm) 25
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.5
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 0 - 2800
Number of included batteries 2
Brand Milwaukee
Type M18 BJS-402C

Article numbers

Article number 8I734945
EAN 4002395157976
UBB 500650588071
UNSPSC 27112700
Manufacturer article nr  4933451389
Do not close this page. This message will disappear, when the page is fully loaded.