text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw M12 JS-402B

Article number 2I938684
Nominal voltage (V) 12
Stroke (mm) 19
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.1
Cutting depth in wood (mm) 40
No-load stroke rate (1/min) 0 - 2800
Brand MILWAUKEE

Specifications

Nominal voltage (V) 12
Stroke (mm) 19
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.1
Cutting depth in wood (mm) 40
No-load stroke rate (1/min) 0 - 2800
Brand MILWAUKEE
Type M12 JS-402B

Article numbers

Article number 2I938684
EAN 4002395001965
UBB 500513655547
UNSPSC 27111508
Manufacturer article nr  4933441700
Do not close this page. This message will disappear, when the page is fully loaded.