text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw M12 JS-0

Article number 5Q972093
Nominal voltage (V) 12
Stroke (mm) 19
No-load stroke rate (1/min) 0 - 2800
Type M12 JS-0

Specifications

Nominal voltage (V) 12
Stroke (mm) 19
No-load stroke rate (1/min) 0 - 2800
Type M12 JS-0

Article numbers

Article number 5Q972093
EAN 4002395242085
UBB 500513655216
UNSPSC 27111508
Manufacturer article nr  4933431305
Do not close this page. This message will disappear, when the page is fully loaded.