text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw HD28 JSB-502X

Article number 5W549658
Nominal voltage (V) 28
Stroke (mm) 26
Battery capacity (Ah) 5
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 2800 - 2800
Number of included batteries 2
Brand MILWAUKEE

Specifications

Nominal voltage (V) 28
Stroke (mm) 26
Battery capacity (Ah) 5
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 2800 - 2800
Number of included batteries 2
Brand MILWAUKEE
Type HD28 JSB-502X

Article numbers

Article number 5W549658
EAN 4002395263134
UBB 500513625771
UNSPSC 27111508
Manufacturer article nr  4933448542
Do not close this page. This message will disappear, when the page is fully loaded.