text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw HD28 JSB-0

Article number 1Q723731
Nominal voltage (V) 28
Stroke (mm) 26
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 2800 - 2800
Brand MILWAUKEE
Type HD28 JSB-0X

Specifications

Nominal voltage (V) 28
Stroke (mm) 26
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 2800 - 2800
Brand MILWAUKEE
Type HD28 JSB-0X

Article numbers

Article number 1Q723731
EAN 4002395243778
UBB 500513625698
UNSPSC 27111508
Manufacturer article nr  4933432090
Do not close this page. This message will disappear, when the page is fully loaded.