text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw HD18 JSB-0

Article number 5B339094
Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 120
No-load stroke rate (1/min) 2700 - 2700
Number of included batteries 0
Brand Milwaukee
Type HD18 JSB-0

Specifications

Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 120
No-load stroke rate (1/min) 2700 - 2700
Number of included batteries 0
Brand Milwaukee
Type HD18 JSB-0

Article numbers

Article number 5B339094
EAN 4002395241590
UBB 500513624113
UNSPSC 27111508
Manufacturer article nr  4933417845
Do not close this page. This message will disappear, when the page is fully loaded.