text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact wrench M18 BRAIW-0

Article number 0J051677
Nominal voltage (V) 18
Weight including battery-pack (kg) 1.8
Max. torque (Nm) 76
Tool insertion 3/8 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 2250
Idle rotational speed (1/min) 0 - 2250

Specifications

Nominal voltage (V) 18
Weight including battery-pack (kg) 1.8
Max. torque (Nm) 76
Tool insertion 3/8 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 2250
Idle rotational speed (1/min) 0 - 2250
Number of included batteries 0
With battery charger No
Brand Milwaukee
Type M18 BRAIW-0

Article numbers

Article number 0J051677
EAN 4002395006670
UBB 500513660992
UNSPSC 27111701
Manufacturer article nr  4933447899
Do not close this page. This message will disappear, when the page is fully loaded.