text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact wrench M18 BIW38-0

Article number 8U447112
Nominal voltage (V) 18
Length 152
Max. torque (Nm) 210
Tool insertion 3/8 inch external square
Impacts (1/min) 3350
Idle rotational speed (1/min) 0 - 2450
Number of included batteries 0

Specifications

Nominal voltage (V) 18
Length 152
Max. torque (Nm) 210
Tool insertion 3/8 inch external square
Impacts (1/min) 3350
Idle rotational speed (1/min) 0 - 2450
Number of included batteries 0
Brand Milwaukee
Type M18 BIW38-0

Article numbers

Article number 8U447112
EAN 4002395003273
UBB 500513658855
UNSPSC 27111701
Manufacturer article nr  4933443600
Do not close this page. This message will disappear, when the page is fully loaded.