text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact wrench M18 BID-402C

Article number 0V967868
Nominal voltage (V) 18
Length (mm) 140
Battery capacity (Ah) 4
Max. torque (Nm) 180
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3450
Number of included batteries 2

Specifications

Nominal voltage (V) 18
Length (mm) 140
Battery capacity (Ah) 4
Max. torque (Nm) 180
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3450
Number of included batteries 2
Brand Milwaukee
Type M18 BID-402C

Article numbers

Article number 0V967868
EAN 4002395003242
UBB 500513658517
UNSPSC 27111701
Manufacturer article nr  4933443580
Do not close this page. This message will disappear, when the page is fully loaded.