text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Cordless Impact wrench M12 BIW12-202C

Article number 0T136889
Nominal voltage (V) 12
Length 171
Battery capacity (Ah) 2
Max. torque (Nm) 138
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 0 - 2550

Specifications

Nominal voltage (V) 12
Length 171
Battery capacity (Ah) 2
Max. torque (Nm) 138
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 0 - 2550
Number of included batteries 2
Brand Milwaukee
Type M12 BIW12-202C

Article numbers

Article number 0T136889
EAN 4002395006007
UBB 500513647148
UNSPSC 27111701
Manufacturer article nr  4933447133
Do not close this page. This message will disappear, when the page is fully loaded.