text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact wrench M12 BIW12-0

Article number 0B422059
Nominal voltage (V) 12
Length 171
Max. torque (Nm) 138
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Brand MILWAUKEE
Type M12 BIW12-0

Specifications

Nominal voltage (V) 12
Length 171
Max. torque (Nm) 138
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Brand MILWAUKEE
Type M12 BIW12-0

Article numbers

Article number 0B422059
EAN 4002395006014
UBB 500513647064
UNSPSC 27111701
Manufacturer article nr  4933447134
Do not close this page. This message will disappear, when the page is fully loaded.