text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact screwdriver M18 BID-0

Article number 5X269259
Nominal voltage (V) 18
Length (mm) 140
Max. torque (Nm) 180
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3450
Brand Milwaukee
Type M18 BID-0

Specifications

Nominal voltage (V) 18
Length (mm) 140
Max. torque (Nm) 180
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3450
Brand Milwaukee
Type M18 BID-0

Article numbers

Article number 5X269259
EAN 4002395003235
UBB 500513658368
UNSPSC 27111701
Manufacturer article nr  4933443570
Do not close this page. This message will disappear, when the page is fully loaded.