text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact screwdriver M12 BIW38-0

Article number 8W714278
Nominal voltage (V) 12
Length (mm) 165
Max. torque (Nm) 135
Tool insertion 3/8 inch external square
Impacts (1/min) 3300
Idle rotational speed (1/min) 0 - 2500
Number of included batteries 0

Specifications

Nominal voltage (V) 12
Length (mm) 165
Max. torque (Nm) 135
Tool insertion 3/8 inch external square
Impacts (1/min) 3300
Idle rotational speed (1/min) 0 - 2500
Number of included batteries 0
Brand Milwaukee
Type M12 BIW38-0

Article numbers

Article number 8W714278
EAN 4002395002603
UBB 500513647486
UNSPSC 27111701
Manufacturer article nr  4933441985
Do not close this page. This message will disappear, when the page is fully loaded.