text.skipToContent text.skipToNavigation

Milwaukee Cordless Impact screwdriver M12 BID-202C

Article number 5U139344
Nominal voltage (V) 12
Length (mm) 165
Battery capacity (Ah) 2
Max. torque (Nm) 112
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3300
Idle rotational speed (1/min) 0 - 2500

Specifications

Nominal voltage (V) 12
Length (mm) 165
Battery capacity (Ah) 2
Max. torque (Nm) 112
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3300
Idle rotational speed (1/min) 0 - 2500
Number of included batteries 2
Brand Milwaukee
Type M12 BID-202C

Article numbers

Article number 5U139344
EAN 4002395002696
UBB 500513646983
UNSPSC 27111701
Manufacturer article nr  4933441960
Do not close this page. This message will disappear, when the page is fully loaded.