text.skipToContent text.skipToNavigation

Milwaukee Cordless Flashlight M18 IL-0

Article number 6B157749
With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 18 - 18
Degree of protection (IP) IP54

Specifications

With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 18 - 18
Degree of protection (IP) IP54
With protective cover No
With light source Yes
Battery type Other
Number of batteries 0
With batteries No
Rated luminous flux according to IEC 62722-2-1 (lm) 300
Colour of light Other
Brand Milwaukee
Type M18 IL-0

Article numbers

Article number 6B157749
EAN 4002395382255
UBB 500513666361
UNSPSC 27112800
Manufacturer article nr  4932430564
Do not close this page. This message will disappear, when the page is fully loaded.