text.skipToContent text.skipToNavigation

Milwaukee Cordless Flashlight M12 LL-0

Article number 7I102724
Design Other
With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Rechargeable Yes
Lamp type LED not exchangeable

Specifications

Design Other
With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Rechargeable Yes
Lamp type LED not exchangeable
Nominal voltage (V) 12 - 12
Degree of protection (IP) IP24
With protective cover No
With light source Yes
Battery type Other
With batteries No
Rated luminous flux according to IEC 62722-2-1 (lm) 400
Colour of light Other
Brand MILWAUKEE
Type M12 LL-0

Article numbers

Article number 7I102724
EAN 4002395382231
UBB 500513655703
UNSPSC 27112800
Manufacturer article nr  4932430562
Do not close this page. This message will disappear, when the page is fully loaded.