text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M4 D-202B

Article number 9X587030
Nominal voltage (V) 4
Battery capacity (Ah) 2
Max. torque (Nm) 5
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 0 - 200
Idle rotational speed 2nd gear (1/min) 0 - 600
Number of included batteries 2

Specifications

Nominal voltage (V) 4
Battery capacity (Ah) 2
Max. torque (Nm) 5
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 0 - 200
Idle rotational speed 2nd gear (1/min) 0 - 600
Number of included batteries 2
Brand Milwaukee
Type M4 D-202B

Article numbers

Article number 9X587030
EAN 4002395000388
UBB 500513668425
UNSPSC 27111701
Manufacturer article nr  4933440475
Do not close this page. This message will disappear, when the page is fully loaded.