text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Cordless Drill screwdriver M12 BSD-0

Article number 9O790970
Nominal voltage (V) 12
Length 169
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 16
Drill diameter wood 1st gear (mm) 16
Max. torque (Nm) 20

Specifications

Nominal voltage (V) 12
Length 169
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 16
Drill diameter wood 1st gear (mm) 16
Max. torque (Nm) 20
Battery quality Lithium-ions
Drill diameter wood 3rd gear (mm) 16
Drill diameter steel 3rd gear (mm) 10
Idle rotational speed 1st gear (1/min) 0 - 500
Number of included batteries 0
Brand Milwaukee
Type M12 BSD-0

Article numbers

Article number 9O790970
EAN 4002395006021
UBB 500513648963
UNSPSC 27111701
Manufacturer article nr  4933447135
Do not close this page. This message will disappear, when the page is fully loaded.