text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M12 BDD-0

Article number 7B945955
Nominal voltage (V) 12
Length (mm) 187
Drill chuck span (mm) 10 - 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22

Specifications

Nominal voltage (V) 12
Length (mm) 187
Drill chuck span (mm) 10 - 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30
Battery quality Lithium-ions
Drill diameter wood 3rd gear (mm) 22
Drill diameter steel 3rd gear (mm) 10
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 0
Brand Milwaukee
Type M12 BDD-0

Article numbers

Article number 7B945955
EAN 4002395002658
UBB 500513646314
UNSPSC 27111701
Manufacturer article nr  4933441930
Do not close this page. This message will disappear, when the page is fully loaded.