text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M12 BD-202C

Article number 9K052273
Nominal voltage (V) 12
Length 175
Battery capacity (Ah) 2
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30
Battery quality Lithium-ions

Specifications

Nominal voltage (V) 12
Length 175
Battery capacity (Ah) 2
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 2
Brand MILWAUKEE
Type M12 BD-202C

Article numbers

Article number 9K052273
EAN 4002395002559
UBB 500513646231
UNSPSC 27111701
Manufacturer article nr  4933441900
Do not close this page. This message will disappear, when the page is fully loaded.