text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M12 BD-0

Article number 3H927355
Nominal voltage (V) 12
Length (mm) 175
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30

Specifications

Nominal voltage (V) 12
Length (mm) 175
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 22
Drill diameter wood 1st gear (mm) 22
Max. torque (Nm) 30
Battery quality Lithium-ions
Drill diameter wood 3rd gear (mm) 22
Drill diameter steel 3rd gear (mm) 10
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 0
Brand Milwaukee
Type M12 BD-0

Article numbers

Article number 3H927355
EAN 4002395002566
UBB 500513646157
UNSPSC 27111701
Manufacturer article nr  4933441910
Do not close this page. This message will disappear, when the page is fully loaded.