text.skipToContent text.skipToNavigation

MILWAUKEE CORDLESS DRILL M18 BLDD2-0X

Article number 5A500460
Diameter drill (mm)
Centre drill diameter (mm) 13
Suitable for concrete Yes
Suitable for wood Yes
Type M18 BLDD2-0X

Specifications

Diameter drill (mm) 18
Centre drill diameter (mm) 13
Suitable for concrete Yes
Suitable for wood Yes
Type M18 BLDD2-0X

Article numbers

Article number 5A500460
EAN 4058546224592
UBB 500692018178
UNSPSC 27112700
Manufacturer article nr  4933464514
Do not close this page. This message will disappear, when the page is fully loaded.